4-1/2 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Item #: 342545

Cat #: FNA-4-1/2

UPC: 051712713573

to view pricing and more.
Documents & Guides
4-1/2 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Overview

4-1/2 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Also known as: 051712713573, FNA-4-1/2

Specifications

Speed: Time Delay
Type: Fuse, Pin Indicating
Volts AC: 125
Class: Midget
Amps: 4.500
Speed: Time Delay
Volts AC: 125
Amps: 4.500
Type: Fuse, Pin Indicating
Class: Midget