10" Hacksaw Blade

Item #: 342596

Cat #: 20141V024HE

UPC: 082472201413

to view pricing and more.
Documents & Guides
Hacksaw Blade, 24 TPI, Length: 10", Width: 1/2".

Overview

Hacksaw Blade, 24 TPI, Length: 10", Width: 1/2".

T2™ TECHNOLOGY

A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades

SHATTER-RESISTANT

Bi-metal construction allows blades to bend and flex without breaking

  • CUTS THROUGH TOUGH METALS:
  • Black Pipe
  • Unistrut®
  • Copper Pipe
  • Hardened Steel
  • Threaded Rod
  • Rebar


Also known as: 082472201413, 20141V024HE

Specifications

Type: 24 TPI, Hacksaw Blade
Material: Steel
Length: 10 in
Type: 24 TPI, Hacksaw Blade
Length: 10 in
Material: Steel