MINIATURE CIRCUIT

Item #: 342625

Cat #: QOB2201042

UPC: 785901435488

to view pricing and more.

Overview

SQD QOB2201042 MINIATURE CIRCUIT
Also known as: 785901435488, QOB2201042

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 2
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 2
Mounting: Bolt On