MINIATURE CIRCUIT

Item #: 342628

Cat #: QOB1201042

UPC: 785901435464

to view pricing and more.

Overview

SQD QOB1201042 MINIATURE CIRCUIT
Also known as: 785901435464, QOB1201042

Specifications

Family / Style: QO
Amps: 20
Poles: 1
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Family / Style: QO
Poles: 1
Standards: California Proposition 65
Amps: 20
Volts AC: 120/240
Mounting: Bolt On