Drive, 248A, 200HP/ND, 150HP/HD, 480VAC, 3PH, Frame 6

Item #: 342917

Cat #: 20G14ND248AN0NNNNN

UPC: 884951162051

to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, DC Input with Precharge, Open Type, 248 Amp, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Removed, None, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, DC Input with Precharge, Open Type, 248 Amp, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Removed, None, Blank (No HIM)

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 884951162051, 20G14ND248AN0NNNNN

Specifications

Phase: 3
Type: AC Drive
Size: 6
Volts AC: 480
Amps: 248
Horsepower: 150, 200
Phase: 3
Size: 6
Amps: 248
Type: AC Drive
Volts AC: 480
Horsepower: 150, 200