This product has been discontinued.

Fluorescent Lamp, Extended Performance, T8, 48", 32W, 4100K
Item #: 34298
Cat #: FO32/741/XP/ECO
UPC: 046135217128
to view pricing and more.
Documents & Guides
Fluorescent Lamp, Extended Performance, T8, 48 inch, 32 Watt, Base: Medium Bi-Pin (G13), 4100K, Lumens: 2850, 78 CRI, Octron Series, Standard Case Qty: 30
Overview
Fluorescent Lamp, Extended Performance, T8, 48 inch, 32 Watt, Base: Medium Bi-Pin (G13), 4100K, Lumens: 2850, 78 CRI, Octron Series, Standard Case Qty: 30
Also known as: 046135217128, FO32/741/XP/ECO
Specifications
| Color Temperature: | 4100 (Cool White) |
| Color Rendering Index (CRI): | 78 |
| Wattage: | 32 |
| Length: | 4 ft, 48 in |
| Material: | Glass |
| Lumens: | 2850 |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Color Temperature: | 4100 (Cool White) |
| Wattage: | 32 |
| Material: | Glass |
| Light Technology: | Fluorescent |
| Color Rendering Index (CRI): | 78 |
| Length: | 4 ft, 48 in |
| Lumens: | 2850 |
| Base: | Medium Bi-Pin (G13) |