MM3-400 PSMH

Item #: 343017

Cat #: KPCP4075RGMT

UPC: 781381901147

to view pricing and more.
HID Luminaire With Globe Guard, Fixture Type: Ceiling Mount, Lamp Type: 400 WTT 44000 LM Mogul Pulse Start Metal Halide, Lamp Wattage: 400 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Cast Copperfre

Overview

HID Luminaire With Globe Guard, Fixture Type: Ceiling Mount, Lamp Type: 400 WTT 44000 LM Mogul Pulse Start Metal Halide, Lamp Wattage: 400 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Cast Copperfre
Also known as: 781381901147, KPCP4075RGMT

Specifications

Wattage: 400
Light Technology: HID
Wattage: 400
Light Technology: HID