Cable, Trunk End, Mini, Female, Device End, Mini, Male, Gray, 3m

Item #: 34304

Cat #: 1485C-P3N5-M5

UPC: 662468493567

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Trunk End, Mini, Female, Device End, Mini, Male, Gray, 3m

Overview

Cable, Trunk End, Mini, Female, Device End, Mini, Male, Gray, 3m
Also known as: 662468493567, 1485C-P3N5-M5

Specifications

Type: 3-Way, Toggle Switch, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Amps: 15
Color: White
Type: 3-Way, Toggle Switch, Industrial Grade, Self-Grounding
Amps: 15
Volts AC: 120, 277
Color: White