Breaker, Motor Protection, 1.0A, C Frame, 3P, DIN Rail Mount

Item #: 343041

Cat #: 140M-C2E-B10-KY

UPC: 781180041488

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 1.0 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, Red/Yellow Lockable Knob

Overview

Breaker, Motor Protection, 1.0 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, Red/Yellow Lockable Knob
Also known as: 781180041488, 140M-C2E-B10-KY

Specifications

Poles: 3
Amps: 1
Mounting: DIN Rail
Type: Motor Controller, Rotary Style
Volts AC: 600
Family / Style: 140M
Amps Range: 0.630 - 1
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Amps Range: 0.630 - 1
Amps: 1
Type: Motor Controller, Rotary Style
Family / Style: 140M