SS Concept Console, 48x24x18

Item #: 34313

Cat #: CFC482423SS

UPC: 783510873509

Sign In or Register to view pricing and more.
Concept Console, Type 4X, Material: Stainless Steel, Dimensions: 48" x 24" x 18"

Overview

Concept Console, Type 4X, Material: Stainless Steel, Dimensions: 48" x 24" x 18"

Sloped Concept Consoles provide a convenient surface for mounting and monitoring components. Ergonomically designed so users can sit or stand while working, consoles feature a large internal capacity for mounting components and controls.

Also known as: 783510873509, CFC482423SS

Specifications

Width: 24 in
Depth: 18 in
Height: 48 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 3
Width: 24 in
Height: 48 in
IP/NEMA Rating: NEMA 3
Depth: 18 in
Material: Stainless Steel