
to view pricing and more.
Documents & Guides
Wallplate, 3.281IN Box Mounting, Polished Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Solid Brass, Thickness: 0.04IN, Color: Brass
Overview
Wallplate, 3.281IN Box Mounting, Polished Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Solid Brass, Thickness: 0.04IN, Color: Brass
Also known as: 095327641517, 64151
Specifications
| Type: | Blank Plate, Box Mount |
| Size: | Standard |
| Mounting: | Box |
| Material: | Steel |
| Color: | Brass |
| Type: | Blank Plate, Box Mount |
| Mounting: | Box |
| Color: | Brass |
| Size: | Standard |
| Material: | Steel |