MC 5P MR 12IN 16/1 PVC AUTO

Item #: 34321

Cat #: 1R5006A24A120

UPC: 781725537155

to view pricing and more.
Documents & Guides
Mini-Change« A-Size Receptacle with Leads, 7/8" - 1/2NPT Threads, Straight Male, 5 Poles, Length 0.305m , US Auto Code, 16AWG, PVC

Overview

Mini-Change« A-Size Receptacle with Leads, 7/8" - 1/2NPT Threads, Straight Male, 5 Poles, Length 0.305m , US Auto Code, 16AWG, PVC
Also known as: 781725537155, 1R5006A24A120

Specifications

Type: Toggle Switch, Receptacle, Industrial Grade, Mini Change, Locking Switch, Self-Grounding
Conductors: 5
Mounting: Panel
Color: Brown, Black
Gender: Male
Volts AC: 120, 277
Length: 12 in
Jacket: PVC, Polyvinyl Chloride
Amps: 20
Gauge: 16 AWG
Type: Toggle Switch, Receptacle, Industrial Grade, Mini Change, Locking Switch, Self-Grounding
Mounting: Panel
Gender: Male
Length: 12 in
Amps: 20
Conductors: 5
Color: Brown, Black
Volts AC: 120, 277
Jacket: PVC, Polyvinyl Chloride
Gauge: 16 AWG