MINIATURE CIRCUIT BREAKER 480Y/277V 15A

Item #: 343280

Cat #: EDB14015AABARP

UPC: 785901308553

to view pricing and more.
Documents & Guides
No Documents Available
MINIATURE CIRCUIT BREAKER 480Y/277V 15A

Overview

MINIATURE CIRCUIT BREAKER 480Y/277V 15A
Also known as: 785901308553, EDB14015AABARP

Specifications

Volts AC: 277
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Volts AC: 277
Amps: 15
Interrupt Rating AC: 18 kA
Poles: 1
Mounting: Bolt On