Push Button, Twist to Release, Red Mushroom Head, Illuminated, LED

Item #: 343289
Cat #: 800H-FRXTQH2RA1
UPC: 885630115900
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist to Release, Red, Mushroom Head, Illuminated, LED, 12-130 Volt AC/DC, 30 mm, Type 4/4X/13, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks

Overview

Push Button, Push-Pull/Twist to Release, Red, Mushroom Head, Illuminated, LED, 12-130 Volt AC/DC, 30 mm, Type 4/4X/13, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-FRXTQH2RA1 from Rockwell Automation® is a red, 12-130 V AC/DC, two-position, 30 mm push-pull device. It has a twist release and a standard mushroom head. It is full voltage type and has an LED lamp. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630115900, 800H-FRXTQH2RA1

Specifications

Type: Push-Pull/Twist Release , LED, Pushbutton
Color: Red
Amps: 10
Size: 30 mm
Material: Plastic
Volts DC Range: 12
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Push-Pull/Twist Release , LED, Pushbutton
Amps: 10
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Red
Size: 30 mm
Volts DC Range: 12

Customer Reviews

No reviews for this product
(0)