Compression Lug, 1-Hole, Copper

Item #: 343306

Cat #: LCAX500-12-6

UPC: 074983436033

Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Copper, Flex Conductor, 500 MCM, 1/2" Stud Size, Pink

Overview

Compression Lug, 1-Hole, Copper, Flex Conductor, 500 MCM, 1/2" Stud Size, Pink
Also known as: 074983436033, LCAX500-12-6

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Allowable Gauge Range: 500
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 500
Mounting: 1-Hole
Color: Pink
Stud Size: 1/2 in