Fuse, 500A, 700VAC, P Style, Semi-Conductor, Bolt On, Blades

Item #: 34341

Cat #: A70P500-4

UPC: 782001947385

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 500 Amp, 700 Volt AC, P Style, Semi-Conductor, Bolt On, Blades

Overview

Fuse, 500 Amp, 700 Volt AC, P Style, Semi-Conductor, Bolt On, Blades
Also known as: 782001947385, A70P500-4

Specifications

Amps: 500
Volts DC: 650
Volts AC: 700
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Class: aR
Family / Style: A70P
Amps: 500
Volts AC: 700
Interrupt Rating DC: 100 kA
Class: aR
Volts DC: 650
Mounting: Bolt On
Interrupt Rating AC: 100 kA
Family / Style: A70P