Servo Motor, Medium Inertia, 460VAC, 2250RPM, 24VDC Brake, DIN Connector

Item #: 343420

Cat #: MPM-B2154E-MJ74AA

UPC: 884951114524

to view pricing and more.
Documents & Guides
Servo Motors Product, 460 Volt AC, 2250 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

Servo Motors Product, 460 Volt AC, 2250 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)

MP-Series™ Medium Inertia (MPM) Servo Motors offer IEC metric mounting dimensions and rotatable DIN connectors that provide flexible connector orientation for ease of cable routing. These motors are optimized for use with Allen‑Bradley® Kinetix® 6000, Kinetix 6200, and Kinetix 6500 servo drives. The motors feature similar speed and torque performance, feedback devices and rotor inertias, which provide you with a smooth migration path from the legacy motors.

Also known as: 884951114524, MPM-B2154E-MJ74AA

Specifications

Volts DC: 24
Type: Servo Motor, Medium Inertia
Volts AC: 460
RPM: 2250
Volts DC: 24
Volts AC: 460
Type: Servo Motor, Medium Inertia
RPM: 2250