MINIATURE CIRCUIT

Item #: 343442

Cat #: QOB125EPD

UPC: 785901362807

to view pricing and more.

Overview

SQD QOB125EPD MINIATURE CIRCUIT
Also known as: 785901362807, QOB125EPD

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 25
Standards: California Proposition 65
Mounting: Bolt On
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Poles: 1
Amps: 25
Mounting: Bolt On