Breaker, Bolt-On, 25A, 2P, 120/240VAC, QOB Type, 10 kAIC, EPD

Item #: 343443

Cat #: QOB225EPD

UPC: 785901362913

to view pricing and more.
25 Amp, 2-Pole, Molded Case Circuit Miniature Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Equipment Protective Device, (Ground Fault)

Overview

25 Amp, 2-Pole, Molded Case Circuit Miniature Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Equipment Protective Device, (Ground Fault)
Also known as: 785901362913, QOB225EPD

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 25
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Amps: 25
Mounting: Bolt On