15 Amp Corrosion Resistant Single Receptacle, 125V, 5-15R, Yellow

Item #: 343463
Cat #: 5261-CR
UPC: 078477125120
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Grounding, Corrosion Resistant, Side Wired, Nickel-plated Brass Strap - Yellow.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Grounding, Corrosion Resistant, Side Wired, Nickel-plated Brass Strap - Yellow.
15 Amp, 125 Volt, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Grounding, Corrosion Resistant, Yellow
Also known as: 078477125120, 5261-CR

Specifications

Type: Grounding, Industrial Grade, Single Receptacle, Corrosion Resistant
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Color: Yellow
Type: Grounding, Industrial Grade, Single Receptacle, Corrosion Resistant
Amps: 15
Color: Yellow
Volts AC: 120
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)