Load Center, Main Breaker, 200A, 3PH, 30 Circuit, 100kAIC, NEMA 1

Item #: 343497
Cat #: CH30H3200L
UPC:
Sign In or Register to view pricing and more.
Load Center, Main Breaker, 200 Amp, 3-Phase, 100 kAIC, 30 Circuit, 208Y/120 - 240 Volt AC, Copper Bus, NEMA 1, No Cover

Overview

Load Center, Main Breaker, 200 Amp, 3-Phase, 100 kAIC, 30 Circuit, 208Y/120 - 240 Volt AC, Copper Bus, NEMA 1, No Cover
Also known as: CH30H3200L

Specifications

Type: Main Breaker
Amps: 200
Phase: 3
Poles: 3
Volts AC: 208Y, 120/240
Family / Style: CH
Spaces: 30
Mounting: Surface
IP/NEMA Rating: NEMA 1
Circuits: 30
Interrupt Rating AC: 100 kA
Type: Main Breaker
Phase: 3
Volts AC: 208Y, 120/240
Spaces: 30
IP/NEMA Rating: NEMA 1
Interrupt Rating AC: 100 kA
Amps: 200
Poles: 3
Family / Style: CH
Mounting: Surface
Circuits: 30

Customer Reviews

No reviews for this product
(0)