Rechargeable Sealed Lead Acid Battery, 6V, 3.5A

Item #: 343637

Cat #: 0120922

UPC: 782520854850

to view pricing and more.
Documents & Guides
Rechargeable Sealed Lead Acid Battery, 6V, 3.5A

Overview

Rechargeable Sealed Lead Acid Battery, 6V, 3.5A
Also known as: 782520854850, 0120922

Specifications

Volts DC: 6
Amps: 3.500
Standards: California Proposition 65
Volts DC: 6
Standards: California Proposition 65
Amps: 3.500