Preset Dimmer, Diva, 600W, 120V, Black

Item #: 343748

Cat #: DV-600PH-BL

UPC: 027557842631

to view pricing and more.
Preset Dimmer, Diva, 600 Watt, 120 Volt, Black, Single Pole

Overview

Preset Dimmer, Diva, 600 Watt, 120 Volt, Black, Single Pole

Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/600W clamshell packaging in black

Also known as: 027557842631, DV-600PH-BL

Specifications

Wattage: 600
Type: Slide, Locator Light, Decorator
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Color: Black
Family / Style: Diva
Light Technology: Halogen
Type: Slide, Locator Light, Decorator
Mounting: Surface
Poles: 1
Dimmable: Yes