Cable, Pre-wired, 22AWG, 9 Twisted Pair, Shielded, 2.5m, (8.2')

Item #: 34381

Cat #: 1492-ACABLE025WA

UPC: 662072833216

to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-OF8 (Voltage), or 1756-OF8H (Voltage), Analog Output Module, 22AWG, 9 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 2.5 meter, (8.2 Foot)

Overview

Cable, Pre-wired, for 1756-OF8 (Voltage), or 1756-OF8H (Voltage), Analog Output Module, 22AWG, 9 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 2.5 meter, (8.2 Foot)

Bulletin 1492 pre-wired cables are designed to minimize control wiring in a panel. Pre-wired cables, when used with an IFM, replace the point-to-point wiring between Allen-Bradley programmable controller I/O modules and individual terminal blocks. The pre-wired cables have a removable terminal block or wiring arm at the I/O end of the cable and a cable connector on the other end to connect to the IFM. All of the pre-wired cables use #22 AWG wire and are 100% tested for continuity to make a perfect connection every time.

Also known as: 662072833216, 1492-ACABLE025WA

Specifications

Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Length: 2.500 m
Conductors: 9 Pair
Family / Style: 1492
Gauge: 22 AWG
Conductors: 9 Pair
Type: Analog Cable
Length: 2.500 m