(3) 2/0 w/Ground, Aluminum Feeder Cable

Item #: 343876

Cat #: MCAL2/02/02/04STRWG1000RL

UPC:

to view pricing and more.
Documents & Guides
(3) 2/0 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Overview

(3) 2/0 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: MCAL2/02/02/04STRWG1000RL

Specifications

Conductors: 3
Length: 1000 ft, Cut to Length
Material: Copper
Jacket: Aluminum
Gauge: 2/0 AWG
Volts AC: 600
Stranding: Stranded
Package Type: Reel
Conductors: 3
Material: Copper
Gauge: 2/0 AWG
Stranding: Stranded
Length: 1000 ft, Cut to Length
Jacket: Aluminum
Volts AC: 600
Package Type: Reel