MIC 3P F-ATTCH DUAL KEYWAY PG9

Item #: 34394

Cat #: 7A3000-32

UPC: 786788307165

to view pricing and more.
Documents & Guides
Micro-Change« (M12) Dual Keyway with PG9 Cable Fitting, Straight Female, 3 Poles, Cable Diameter 4.10 - 8.10mm

Overview

Micro-Change« (M12) Dual Keyway with PG9 Cable Fitting, Straight Female, 3 Poles, Cable Diameter 4.10 - 8.10mm

Micro-Change connectors are designed to withstand harsh-industrial and weather environments with superior quality that assures very reliable connections for control elements in automated equipment. These high-quality connectors allow fast and simple replacement of sensors, encoders, switches and other input and output devices in industrial machinery. Available in 2- through 5-, 8- and 12-pole IEC compliant configurations, single- and dual-keyway designs, with straight and 90° plugs, the Micro-Change comprehensive offering provides a complete connectivity solution. With the introduction of Harsh Duty receptacles, Molex expands the applicability of M12 connectors to more demanding environments, Brad Micro-Change M12 Harsh-Duty Receptacles offer a sealed connection with superior EMI/RFI shielding in high-vibration systems, which makes them ideal for petrochemical, and commercial-vehicle Class 2 applications.

Also known as: 786788307165, 7A3000-32

Specifications

Poles: 3
Type: Field Attachable Connector
Poles: 3
Type: Field Attachable Connector