Servo Motor, Rotary, 460V, 63mm Frame, 7000 RPM, Low Inertia

Item #: 343999

Cat #: MPL-B1530U-VJ72AA

UPC: 884951213814

to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 7000 RPM, Low Inertia, 63 mm Frame Size, No Brake

Overview

Servo Motor, Rotary, 460 Volt, 7000 RPM, Low Inertia, 63 mm Frame Size, No Brake

Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.

Also known as: 884951213814, MPL-B1530U-VJ72AA

Specifications

Type: Servo Motor, Low Inertia
Size: 63 mm
Volts AC: 460
RPM: 7000
Type: Servo Motor, Low Inertia
Volts AC: 460
Size: 63 mm
RPM: 7000