Cable, Trunk End, Mini, Female, Device End, Mini, Male, Gray, 5m

Item #: 34400

Cat #: 1485C-P5N5-M5

UPC: 662468497350

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Trunk End, Mini, Female, Device End, Mini, Male, Gray, 5m

Overview

Cable, Trunk End, Mini, Female, Device End, Mini, Male, Gray, 5m
Also known as: 662468497350, 1485C-P5N5-M5

Specifications

Length: 5 m
Type: Cable, Male/Female
Color: Gray
Material: PVC
Gender: Female/Male
Length: 5 m
Color: Gray
Gender: Female/Male
Type: Cable, Male/Female
Material: PVC