Compression Lug, Copper, 1 Hole 5/8", Standard Barrel, 300 MCM

Item #: 344016

Cat #: YA30L7

UPC: 781810504888

Sign In or Register to view pricing and more.
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 300 MCM, 5/8 Inch Bolt Hole, Coded White, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 300 MCM, 5/8 Inch Bolt Hole, Coded White, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810504888, YA30L7

Specifications

Material: Copper
Color: White
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 300
Stud Size: 5/8 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 300
Color: White
Standards: California Proposition 65
Stud Size: 5/8 in