Threaded Conduit Nipple, 2-1/2" x 7", Steel

Item #: 344069

Cat #: GRC250X700

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 2-1/2 Inch x 7 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 2-1/2 Inch x 7 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: GRC250X700

Specifications

Length: 7 in
Material: Steel
Diameter: 2 1/2 in
Length: 7 in
Diameter: 2 1/2 in
Material: Steel