
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Light; Sebring; Mini; Fixture Material: Brass Body, Steel Chain, Glass Housing, Glass Shade; Fixture Finish: Brushed Stainless Body,brushed Stainless Chain, Clear Seeded Housing, Clear Seeded Shade; Wattage: 100wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting: Cap Nuts; Width: 8 In; Height: 9 In, 61-3/4 In With Chain; Wire Length: 120 In; Chain Length: 12 In; Lamp Included: No; Backplate Size: 1-1/4 In Depth X 5-1/2 Indiameter; Connection: Mounted To Box
Overview
Sea Gull Lighting; Pendant Light; Sebring; Mini; Fixture Material: Brass Body, Steel Chain, Glass Housing, Glass Shade; Fixture Finish: Brushed Stainless Body,brushed Stainless Chain, Clear Seeded Housing, Clear Seeded Shade; Wattage: 100wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting: Cap Nuts; Width: 8 In; Height: 9 In, 61-3/4 In With Chain; Wire Length: 120 In; Chain Length: 12 In; Lamp Included: No; Backplate Size: 1-1/4 In Depth X 5-1/2 Indiameter; Connection: Mounted To Box
Also known as: 785652615092, 6150-98
Specifications
| Wattage: | 100 |
| Type: | Mini Pendant |
| Wattage: | 100 |
| Type: | Mini Pendant |