25AMP 240V AC BS88 FUSE

Item #: 344122

Cat #: 25LET

UPC: 051712833233

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series high speed British standard fuse, 25A, 280 VAC/150 VDC (UL), Class aR, Breaking capacity 200 kA RMS Sym., 50 kA DC at 150 VDC

Overview

Eaton Bussmann series high speed British standard fuse, 25A, 280 VAC/150 VDC (UL), Class aR, Breaking capacity 200 kA RMS Sym., 50 kA DC at 150 VDC

Eaton's Bussmann British standard BS88 fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current and voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.

Also known as: 051712833233, 25LET

Specifications

Size: LET
Amps: 25
Volts AC: 240
Volts DC: 150
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Size: LET
Volts AC: 240
Interrupt Rating DC: 200 kA
Amps: 25
Volts DC: 150
Interrupt Rating AC: 200 kA