Module,Cat5e,Shielded,Universal,TGStyl

Item #: 34420

Cat #: CJS5E88TGY

UPC: 074983035625

Sign In or Register to view pricing and more.
Category 5e, RJ45, 8-position, 8-wire universal shielded black module with integrated shield, Black.

Overview

Category 5e, RJ45, 8-position, 8-wire universal shielded black module with integrated shield, Black.

The Mini-Com® Cat 5e Shielded RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Shielded Modular Patch Panels and Faceplates. The jack module is black.

Also known as: 074983035625, CJS5E88TGY

Specifications

Mounting: Snap In
Color: Gray, Black
Shielding: Shielded
Connector Type: CAT 5E
Mounting: Snap In
Shielding: Shielded
Color: Gray, Black
Connector Type: CAT 5E