This product may not be available in all locations.
2
more

Breaker, Miniature, 1P, 20A, 120/240VAC, 65kAIC, Type QO, Plug On
Item #: 344206
Cat #: QH120
UPC: 785901012870
to view pricing and more.
Documents & Guides
Breaker, Miniature, 1-Pole, 20 Amp, 120/240 Volt AC, 65 kAIC, Type QO, Plug On
Overview
Breaker, Miniature, 1-Pole, 20 Amp, 120/240 Volt AC, 65 kAIC, Type QO, Plug On
Also known as: 785901012870, QH120
Specifications
| Amps: | 20 |
| Poles: | 1 |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 65 kA |
| Amps: | 20 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 65 kA |
| Poles: | 1 |
| Standards: | California Proposition 65 |