800T 2 Pos Mushroom Cap Push-Pull Device, 12-130 V, Amber

Item #: 344213
Cat #: 800T-FXQH2AA
UPC: 885630119083
Sign In or Register to view pricing and more.
Documents & Guides
AB 800T-FXQH2AA 30MM ILLUMINATED

Overview

AB 800T-FXQH2AA 30MM ILLUMINATED
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXQH2AA from Rockwell Automation® is a 12-130 V AC/DC, amber, two-position, 30 mm push-pull device. It has a standard mushroom cap and an LED lamp. It is push-pull and full voltage type. And it has standard contacts. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630119083, 800T-FXQH2AA

Specifications

Family / Style: 800T
Type: Assembled Pushbuttons
Family / Style: 800T
Type: Assembled Pushbuttons

Customer Reviews

No reviews for this product
(0)