Security Control Cable, 22/4, Non-Shielded Riser, Gray, 1000' Spool

Item #: 344301

Cat #: 2F-A32-31

UPC:

to view pricing and more.
Documents & Guides
Security Control Cable, 22/4, Non-Shielded Riser, CL3R/CMR/FPLR, Gray, 1000' Spool

Overview

Security Control Cable, 22/4, Non-Shielded Riser, CL3R/CMR/FPLR, Gray, 1000' Spool
Also known as: 2F-A32-31

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Volts AC: 300
Material: Copper
Jacket: Riser
Shielding: Unshielded
Length: 1000 ft
Color: Gray
Conductors: 4