This product has been discontinued.

Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 Black 10'
Item #: 344534
Cat #: 62460-10E
UPC: 078477134054
to view pricing and more.
Overview
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 10 ft.
eXtreme 6+ Standard Patch Cord, CAT 6, 10-Foot Length, Black
Also known as: 078477134054, 62460-10E
Specifications
| Gauge: | 24 AWG |
| Material: | Copper, Plastic |
| Conductors: | 4 Pair |
| Color: | Black |
| Length: | 10 ft |
| Gauge: | 24 AWG |
| Conductors: | 4 Pair |
| Length: | 10 ft |
| Material: | Copper, Plastic |
| Color: | Black |