Narrow Slotted Duct, Adhesive, PVC, 4 X

Item #: 344538

Cat #: F4X3LG6-A

UPC: 074983339372

to view pricing and more.
Panduct® type F narrow slot wiring duct, 4 W x 3 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 4 W x 3 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983339372, F4X3LG6-A

Specifications

Color: Light Gray
Width: 4 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Light Gray
Material: PVC
Length: 6 ft
Width: 4 in
Height: 3 in