Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 Red 20'

Item #: 344541

Cat #: 62460-20R

UPC: 078477133774

to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 20 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 20 ft.

eXtreme 6+ Standard Patch Cord, CAT 6, 20-Foot Length, Red

Also known as: 078477133774, 62460-20R

Specifications

Gauge: 24 AWG
Color: Red
Material: Copper, Plastic
Conductors: 4 Pair
Length: 20 ft
Gauge: 24 AWG
Material: Copper, Plastic
Length: 20 ft
Color: Red
Conductors: 4 Pair