Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 Gray 20'

Item #: 344543

Cat #: 62460-20S

UPC: 078477133910

to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 20 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 20 ft.

eXtreme 6+ Standard Patch Cord, CAT 6, 20-Foot Length, Grey

Also known as: 078477133910, 62460-20S

Specifications

Gauge: 24 AWG
Material: Copper, Plastic
Conductors: 4 Pair
Color: Gray
Length: 20 ft
Gauge: 24 AWG
Conductors: 4 Pair
Length: 20 ft
Material: Copper, Plastic
Color: Gray