This product has been discontinued.
Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V
Item #:
344573
Cat #:
IOP2PSP32SC35M
UPC:
Sign In or Register to view pricing and more.
Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277VElectronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: F32T8
Overview
Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277VElectronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: F32T8
Also known as: IOP2PSP32SC35M
Specifications
Wattage: | 32 |
Type: | Programmed Start, Electronic |
Shape: | T8 (Tubular) |
Family / Style: | Optanium |
Volts AC Range: | 208, 240, 120 |
Wattage: | 32 |
Shape: | T8 (Tubular) |
Volts AC Range: | 208, 240, 120 |
Type: | Programmed Start, Electronic |
Family / Style: | Optanium |
Customer Reviews
No reviews for this product
(0)