Compression Lug, Copper, 1-Hole

Item #: 344660

Cat #: LCAX2/0-56H-X

UPC: 074983435371

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 1-Hole, Flex, 2/0 AWG Wire, 5/16" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 2/0 AWG Wire, 5/16" Stud Hole, 45° Angle Tongue
Also known as: 074983435371, LCAX2/0-56H-X

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 2/0
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2/0
Color: Black
Stud Size: 5/16 in