Strt Sect LIWW Typ1 GY MS 3x3x60

Item #: 344684

Cat #: F33T160GVP

UPC: 783510154844

Sign In or Register to view pricing and more.
Straight Section Lay-in Flat-Cover Type 1 no KOs, 3x3x60, Gray, Steel

Overview

Straight Section Lay-in Flat-Cover Type 1 no KOs, 3x3x60, Gray, Steel

Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510154844, F33T160GVP

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Width: 3 in
Length: 60 in
Color: Gray
IP/NEMA Rating: IP30
Material: Steel
Height: 3 in
Number of Knockouts: 0
Knockouts: No
Width: 3 in
Color: Gray
Material: Steel
Number of Knockouts: 0
Length: 60 in
IP/NEMA Rating: IP30
Height: 3 in
Knockouts: No