Iec Full Voltage Non-reversing Starter

Item #: 344690

Cat #: AE16JNS0AB

UPC: 782113980720

to view pricing and more.
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size J, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no Sidemounted Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size J, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no Sidemounted Auxiliary Contact
Also known as: 782113980720, AE16JNS0AB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor