REXEL logo

Mechanical Timer, 24-Hour, SPST, NEMA 3R

Item #: 3447
Cat #: T102R
UPC: 078275102224
Sign In or Register to view pricing and more.
Mechanical Timer, 24 Hour, SPST, NEMA 3R, 40 Amp, 208-277 Volt, HP Rating: 5HP.

Product Overview

Mechanical Timer, 24 Hour, SPST, NEMA 3R, 40 Amp, 208-277 Volt, HP Rating: 5HP.
Also known as: 078275102224, T102R
Frequently Bought Together (47)
Intermatic
T101R Mechanical Timer, 24-Hour, SPST
Intermatic
T102 Mechanical Timer, 24-Hour, SPST, NEMA 1
Intermatic
T1205R NEMA 3R - Steel Case 480 V DPST
Intermatic
T104R Mechanical Timer, 24-Hour, DPST
Intermatic
156T1978A Time Switch Trippers
Appleton
CN-50 Chase Nipple, 1/2", Steel
Multiple
200MA 2" PVC Male Terminal Adapter.
Appleton
CN-75 Chase Nipple, 3/4", Steel
Intermatic
K4223C Photocell, 15A, 208-277V
Arlington
NMLT50 Liquidtight Connector, 1/2", Straight, Non-Metallic
Intermatic
WG1576-10D Replacement Motor, 480V.
NSI Tork
IT-1/0 Insulated Cable Connector, 1 Side Entry, 14 to 1/0 AWG, AL/CU
Arlington
820ART EMT Compression Connector, 1/2 inch, Insulated, Raintight, Steel
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Intermatic
K4221C Photocell, 15A, 120V
Hubbell-Raco
5175-0 Weatherproof Cover, 2-Gang, Die Cast
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Carlon
15005-100 Liquidtight Flexible Conduit, Non-Metallic, 1/2", Gray, 100' Coil
Hubbell-Raco
5389-0 Weatherproof Outlet Box, 2-Gang, Depth: 2-5/8", Die Cast
Power-Strut
PS1100-3-AS-EG Rigid Strut Strap, 3", Steel, Electro-Galvanized
Dymo
1805435 Refill Tape, Vinyl, 1/2" x 18'
Satco
S7257 Compact Fluorescent Lamp, R20, 5W, 2700K
TCP
33127SP35K 27W SPRINGLAMP GU
SYLVANIA
LED/RT6/700/830/FL80 LED Module, 6", 10W, 120V, 3000K *** Discontinued ***
Intermatic
FD15M Spring Wound Timer, 15-Minute, SPST, White *** Discontinued ***
Kichler
KIC 42044OZMER PENDANT 1LT
Multiple
THHN6STRGRN-CUT 6 AWG THHN Stranded Copper, Green, Cut to Length
Hubbell-Raco
1039 KNOCKOUT SEAL 3 IN 2PC STEEL
Leviton
5206-S00 50 Amp Flush Mount Receptacle, 125/250V, 10-50R, 3P3W, Non-Grounding
Lunera
HN-V-G24Q-B-11W-827-G4 LED Helen Lamp, 4-Pin, Vertical Orientation, 11W, 2700K *** Discontinued ***
Edwards
123A-G5 Vibrating Horn, 123 Series, 24V AC, 0.2A, Surface Mount, Metallic
Multiple
200MA 2" PVC Male Terminal Adapter.
Milwaukee
2354-20 M18 LED Search Light, 18V
Multiple
GRC300 3" Galvanized Coupling
Ideal
30-454 Wire Connector, Type: Winged, 14 to 6 AWG, Blue
PLYWOOD-3/4X4X8CDX 3/4" X 4' X 8' CDX FIRE RATED PLYWOOD
Hubbell-Kellems
HBL504SS Shore Power Inlet, Watertight, 3P4W, 50A
Intermatic
T7402B 3-1/2H-7D 208-277V 4PST SEP CLOCK MTR
Lenox
30857AA1 Arbor Adaptor, 1L, 4L, or 5L
Appleton
4QS-75T Liquidtight Connector, Straight, 3/4", Insulated, Steel
Burndy
KA2U 14STR-2STR DUAL RATED
Eaton
CH260GF Breaker, 60A, 2P, 120/240V, 10 kAIC, Type CH, Ground Fault *** Discontinued ***
Appleton
4125ST EMT Set Screw Connector, 1-1/4 inch, Insulated, Steel
Power-Strut
PS3033-SQ-EG Strut Post Base, Single, 6" X 6" X 3-1/2", Steel/Electro-Galvanized
Intermatic
EI600C Time Switch, 7-Day, Astronomic, Ivory
Arlington
DLN6 2" Die Cast Locknut
DWHOS-W

Specifications

Type: Mechanical, SPST, Electromechanical
Range: 24 hr
Volts AC: 277, 240, 208
Wattage: 3
Amps: 40
IP/NEMA Rating: 3, 3R
Standards: California Proposition 65
Type: Mechanical, SPST, Electromechanical
Volts AC: 277, 240, 208
Amps: 40
Standards: California Proposition 65
Range: 24 hr
Wattage: 3
IP/NEMA Rating: 3, 3R

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)