LED CEILING 2X13W COOL BRONZE

Item #: 344782

Cat #: CLED2X13

UPC: 019813019710

to view pricing and more.
Documents & Guides
LED CEILING 2 X 13W COOL LED BRONZE

Overview

LED CEILING 2 X 13W COOL LED BRONZE
Also known as: 019813019710, CLED2X13

Specifications

Color Temperature: 5000 (Bright White)
Type: Ceiling Light
Length: 20 in
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Length: 20 in
Light Technology: LED
Type: Ceiling Light
Color: Bronze