Limit Switch, Wobble Stick, Coil Spring Extension, Operator, 10A, 600VAC

Item #: 344793

Cat #: 9007C62KC

UPC: 785901852070

to view pricing and more.
Limit Switch, Wobble Stick, Coil Spring Extension, Operator, 10 Amp, 600 Volt AC, 2 Normally Open, 2 Normally Closed, Contacts

Overview

Limit Switch, Wobble Stick, Coil Spring Extension, Operator, 10 Amp, 600 Volt AC, 2 Normally Open, 2 Normally Closed, Contacts
Also known as: 785901852070, 9007C62KC

Specifications

Type: Limit Switch, Wobble Stick Operator
Amps: 10
Mounting: Surface
Poles: 4
Volts AC: 600
Standards: California Proposition 65
Type: Limit Switch, Wobble Stick Operator
Mounting: Surface
Volts AC: 600
Amps: 10
Poles: 4
Standards: California Proposition 65