This product may not be available in all locations.

Bracket: Stainless Steel Mounting, Material: Black VALOX, 30mm Swivel
Item #: 344843
Cat #: SM31R
UPC: 662488256227
to view pricing and more.
Documents & Guides
Bracket: Stainless Steel Mounting, Material: Black VALOX, 30mm Swivel, Hardware Included
Overview
Bracket: Stainless Steel Mounting, Material: Black VALOX, 30mm Swivel, Hardware Included
Also known as: 662488256227, SM31R
Specifications
| Length: | 2 m |
| Diameter: | 18 mm |
| Mounting: | Surface |
| Material: | Thermoplastic |
| IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 6 |
| Family / Style: | Mini-Beam |
| Range: | 3000 mm |
| Volts DC Range: | 10 - 30 |
| Length: | 2 m |
| Mounting: | Surface |
| IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 6 |
| Range: | 3000 mm |
| Diameter: | 18 mm |
| Material: | Thermoplastic |
| Family / Style: | Mini-Beam |
| Volts DC Range: | 10 - 30 |