Saddle Support Mounting Base, Heat Stabilized Black Polyamide (Nylon

Item #: 344887

Cat #: TC142X

UPC: 786209874405

to view pricing and more.
Documents & Guides
Saddle Support Mounting Base, Heat Stabilized Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Length of 23.42mm (0.922 Inches), Width of 14.29mm (0.563 Inches), Height of 10.72mm (0.422 Inches), Mount with #10 Screw, Bulk Pack

Overview

Saddle Support Mounting Base, Heat Stabilized Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Length of 23.42mm (0.922 Inches), Width of 14.29mm (0.563 Inches), Height of 10.72mm (0.422 Inches), Mount with #10 Screw, Bulk Pack

Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.

Also known as: 786209874405, TC142X

Specifications

Color: Black
Mounting: # 10 Screw
Color: Black
Mounting: # 10 Screw