NEMA 12 LAY" WIREWAY 12000 STR SECTION

Item #: 344909

Cat #: 44120-12LW

UPC: 782051004588

to view pricing and more.
Documents & Guides
Eaton B-Line series wiring trough, 4" height, 120" length, 4" width, 12LW wireway, Wireway hanger, Hinged cover, NEMA 12, Steel, Oil-resistant gasket, Hinged, ANSI 61 gray, 14 gauge

Overview

Eaton B-Line series wiring trough, 4" height, 120" length, 4" width, 12LW wireway, Wireway hanger, Hinged cover, NEMA 12, Steel, Oil-resistant gasket, Hinged, ANSI 61 gray, 14 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051004588, 44120-12LW

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 120 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel